Shop All Bolt & Screw Extractors
Gearwrench
1/4" Bolt Biter™ Impact Nut Extractor & Driver
Mfr # 86173
Zoro # G902695615
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications
- Slide to Clean No
- Measurement System English/Imperial
- Finish Black Oxide
- Fastening Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 86173
- Zoro # G902695615
- UPC # 099575861734
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Fastening Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Overall Length | 2 9/16 in |
Details
Item | Impact Nut Extractor and Driver |
Features | Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications |
Slide to Clean | No |
Measurement System | English/Imperial |
Finish | Black Oxide |
Impact Rated | Yes |
Material | Chrome Molybdenum Alloy Steel |
Magnetized Tip | No |
Number of Nutsetters Included | 1 |
Description
Impact Nut Extractor and Driver, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip No, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand GEARWRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Box Beam Level, Aluminum, 48 in. (DWHT43248)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-10' 0)
- ALLSTAR Tire Durometer Hardness Tester (ALL44034)
- GEARWRENCH 10mm Bolt Biter™ Nut Extractor & Driver (86181)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13- mm [1/2"] (84765)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19mm [3/4"] (84777)
- GEARWRENCH 3/8" Bolt Biter™ Nut Extractor & Driver (86179)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10mm (84759)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 7mm (84753)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 3 (73203)
- Gearwrench Bolt & Screw Extractors