Shop All Socket Sets
This Product is Discontinued
Gearwrench
1/4", 3/8" Drive Dual Material Flex Head Teardrop Ratchet Set, 2 pcs (Discontinued)
Mfr # 81204P
Zoro # G0441150
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length Various
- Meets/Exceeds ASME B107.10
- Includes (35) Adjustable Dividers
- Handle Type Flex
- Sizes Included 1/4", 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81204P
- Zoro # G0441150
- UPC # 099575012044
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | Various |
Sizes Included | 1/4", 3/8" |
Socket Size Range | 1/4" to 3/8" |
Drive Size | 1/4", 3/8" |
Details
Meets/Exceeds | ASME B107.10 |
Includes | (35) Adjustable Dividers |
Handle Type | Flex |
Item | Dual Material Flex Head Teardrop Ratchet Set |
Finish | Chorme |
Sockets Included | No |
Tether Capable | Not Tether Capable |
Number of Pieces | 2 |
Ratchets Included | Teardrop Ratchet |
Features | 120 Positions, 3 Ratcheting Arc; The Gear is Alternately Engaged by the Double-Stacked Pawls which give a 3 Swing Arc for Faster Work; 6-Position Flex Head for Adjustable Access Angle; Highly Visible On/Off Markings on the Head; Enclosed Head Design for Extreme Resistance to Dirt Infiltration; Double-Stacked Pawls Engage a 60-tooth Gear Providing Exceptional Strength, Exceeding ASME Specifications; Teardrop Low Profile Head and Flush Mounted On/Off Switch Allow Better Access in Tight Spaces; Teardrop Low Profile Head and Flush Mounted On/Off Switch Allow Better Access in Tight Spaces; Full Polish Chrome Handle; Meets or Exceeds ASME B107.10 |
Impact Rated | No |
Standards | ASMB B107.10 |
Description
Ratchet Set,2 Pc.,1/4in,3/8in Dr,120XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.