Shop All Socket Sets
This Product is Discontinued
Gearwrench
1/4", 3/8" Drive Cushion Grip Locking Flex Handle Ratchet, 2 pcs (Discontinued)
Mfr # 81275
Zoro # G0429156
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Movement Flexible
- Number of Geared Teeth 84
- Standards ASME B1007.10
- Number of Pieces 2
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 81275
- Zoro # G0429156
- UPC # 099575812750
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4", 3/8" |
Details
Head Movement | Flexible |
Number of Geared Teeth | 84 |
Standards | ASME B1007.10 |
Item | Cushion Grip Locking Flex Handle Ratchet |
Number of Pieces | 2 |
Finish | Polished chrome |
Features | 84 Tooth Full Polish Chrome Handle Ratchet; Locking Flex Head with 9-Locked and Unlocked Position for Adjustable Access Angle; Dual Material Comfort Grip Handle; Teardrop Low Profile Head and Flush Mounted On/Off Switch Allow Better Access in Tight Spaces; Enclosed Head Design for Extreme Resistance to Dirt Infiltration; Bright Chrome Finish; Meets or Exceeds ASME B107.10 |
Includes | (1)1/4 Drive 84 Tooth Dual Material Locking Flex Head Teardrop Ratchet; (1)3/8 Drive 84 Tooth Dual Material Locking Flex Head Teardrop Ratchet |
Head Style | Teardrop |
Description
Cushion Grip Locking Flex Handle Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.