Shop All Socket Sets
This Product is Discontinued
Gearwrench
1/4", 3/8", 1/2" Drive 45 Tooth Quick Release Ratchet Set, 3 pcs (Discontinued)
Mfr # 81310
Zoro # G0441327
This Product is Discontinued
Key Features
- Overall Length Various
- Number of Pieces 3
- Standards ASMB B1007.10
- Features Full Polish Chrome Handle; Bright Chrome Finish; Quick-Release Drive Tool Retention; Teardrop Shaped Head; Meets or Exceeds ASME B1007.10
- Ratchets Included Teardrop Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81310
- Zoro # G0441327
- UPC # 099575813108
- Country of Origin China
- Category Socket Sets
Dimensions
Overall Length | Various |
Sizes Included | 1/4", 3/8", 1/2" |
Socket Size Range | 1/4" to 1/2" |
Drive Size | 1/4", 3/8", 1/2" |
Details
Item | 45 Tooth Quick Release Ratchet Set |
Number of Pieces | 3 |
Standards | ASMB B1007.10 |
Features | Full Polish Chrome Handle; Bright Chrome Finish; Quick-Release Drive Tool Retention; Teardrop Shaped Head; Meets or Exceeds ASME B1007.10 |
Ratchets Included | Teardrop Ratchet |
Handle Material | Chrome |
Impact Rated | No |
Tether Capable | Not Tether Capable |
Meets/Exceeds | ASME B1007.10 |
Finish | Chorme |
Sockets Included | No |
Product Type | Ratchet Set,3pc.,Quick Release Tear Drop |
Description
Ratchet Set,3pc.,Quick Release Tear Drop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.