Shop All Ratcheting Wrenches
Gearwrench
1/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86431
Zoro # G0426715
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 5 1/4 in
- SAE or Metric SAE
- Wrench Style XL Combination, Spline, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86431
- Zoro # G0426715
- UPC # 099575864315
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 1/4 in |
Size | 1/4" |
Head Size | 1/4 in |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,1/4 in., Alloy Steel, Chrome, Head Size 1/4 in, Overall Length 5 1/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 2LB Crimson RED Chalk (4935522)
- TENG TOOLS SIDE.CUTTERS.DIPPED (MB441-6)
- OSG Spiral Point Tap Plug, 3 Flutes (1707501)
- TOOLFLEX 37" Orange Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-0)
- GEARWRENCH 16 Piece 90-Tooth 12 Point Metric Combination Ratcheting Wrench Set (86928)
- GEARWRENCH 12mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86412)
- GEARWRENCH 1/2" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86745)
- GEARWRENCH 12mm 12 Point Stubby Combination Wrench (81636)
- GEARWRENCH Medium Ratcheting T Wrench (KDS3881)
- GEARWRENCH 10 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (86758)
- GEARWRENCH 3/8" Drive Pass-Thru™ 72 Tooth XL Locking Flex Head Ratchet 12" (893800)
- Gearwrench Ratcheting Wrenches & Sets