Shop All Flare Nut Wrenches
Gearwrench
13mm x 14mm Flex Head Flare Nut Wrench
Mfr # 81688
Zoro # G0434911
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Number of Points 6, 12
- Overall Length 8 1/4 in
- Material Alloy Steel
- Head Size 13 mm, 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81688
- Zoro # G0434911
- UPC # 099575816871
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Overall Length | 8 1/4 in |
Head Size | 13 mm, 14 mm |
Details
Single End/Double End | Double End |
Number of Points | 6, 12 |
Item | Flex Flare Nut Wrench,13x14mm |
Material | Alloy Steel |
Insulated | No |
Finish | Full Polish |
Opening Angle (Deg.) | 15 Degrees |
Corrosion Resistant | Yes |
Handle Type | One Piece |
Color | Silver |
Non-Magnetic | No |
Opening Type | 6-Point Flare Nut |
Measurement Type | Metric |
Head Type | Flexible |
Ratcheting | No |
Nonsparking | No |
Head Offset Angle | 15 Degrees |
Head Thickness | 29/64 in, 61/64 in |
Tether Style | Not Tether Capable |
Description
Flex Flare Nut Wrench,13x14mm, Alloy Steel, Full Polish, Head Size 13 mm, 14 mm, 6-Point Flare Nut, 8 1/4 in, 15 Degrees , Head Thickness 29/64 in, 61/64 in, Insulated No, Metric, Double End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 6 in L (4LZA5)
- RIDGID Ratchet Handle, Bolt Threading (00-RB & 00-R)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15003/8X16H3NO3)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9405)
- GEARWRENCH 5 Piece Flex Head Flare Nut SAE Wrench Set (81910)
- GEARWRENCH 6 Piece Flare Nut SAE Wrench Set (81907)
- GEARWRENCH 6 Pc Flex Head Flare Nut Metric Wrench Set (KDT81911D)
- GEARWRENCH RATCH WRENCH FLX HD9/16"" (9709)
- GEARWRENCH 9mm x 11mm Flare Nut Wrench (81644)
- GEARWRENCH 13mm x 14mm Flare Nut Wrench (81646)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/2" x 9/16" (F1618)
- Gearwrench Wrenches