Shop All Ratcheting Wrenches
Gearwrench
13mm 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86413
Zoro # G0427141
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish
- Number of Points 6, 12
- Overall Length 8 3/4 in
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86413
- Zoro # G0427141
- UPC # 099575864131
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 3/4 in |
Size | 13mm |
Head Size | 13 mm |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,13mm, Alloy Steel, Full Polish, Head Size 13 mm, Overall Length 8 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, 3/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 13/64 (C23839)
- GEARWRENCH 5 Piece SAE 12 Point Long Pattern Combination Wrench Set (81921)
- PROTO Torque Wrench, 1Dr, 200-1000 ft.-lb. (J6023)
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S5)
- GEARWRENCH 1/4" 90-Tooth 12 Point Reversible Ratcheting Wrench (86640)
- GEARWRENCH 3/8" Drive Pass-Thru™ 72 Tooth XL Locking Flex Head Ratchet 12" (893800)
- GEARWRENCH 16 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (86728)
- GEARWRENCH 1/4" Drive 72-Tooth Quick Release Locking Flex Slim Head Ratchet 12" (81030)
- GEARWRENCH 12mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86212)
- GEARWRENCH 1-1/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86448)
- URREA Heavy-duty 12-Point ratcheting Box-end Wrench, 1 7/8 openig size. (WER60)
- Gearwrench Ratcheting Wrenches