Shop All Ratcheting Wrenches
Gearwrench
13mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench
Mfr # 86113
Zoro # G0442130
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 15"
- SAE or Metric Metric
- Wrench Style XL, Spline, Flex Head
- Size 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86113
- Zoro # G0442130
- UPC # 099575861130
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 15" |
Size | 13mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL, Spline, Flex Head |
Item | Ratcheting Wrench,13mm,120XP,XL,GearBox |
Description
Ratcheting Wrench,13mm,120XP,XL,GearBox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (206-001063)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set (20812)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AE)
- GREY PNEUMATIC SKT SET 3/4"DR 6PC HEX DRIVER IM (GP8096H)
- GEARWRENCH 6mm 90-Tooth 12 Point Ratcheting Combination Wrench (86906)
- GEARWRENCH 9/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86432)
- GEARWRENCH 13/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86950)
- GEARWRENCH 5/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86234)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9620N)
- GEARWRENCH 22mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86422)
- TEKTON 5/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26316)
- Gearwrench Ratcheting Wrenches & Sets