Shop All Ratcheting Wrenches
Gearwrench
13mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench
Mfr # 86213
Zoro # G0427135
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 8.66"
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Flex Head, Open End
- Size 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 86213
- Zoro # G0427135
- UPC # 099575862137
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8.66" |
Size | 13mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL Combination, Spline, Flex Head, Open End |
Item | Combination Ratcheting Wrench,13mm |
Description
Combination Ratcheting Wrench,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Parallel, 10 Pair Set, 1/8", Plastic Case (Z9980B)
- WESTWARD 2-piece Ball Peen Hammer Set, 16-32 oz., Hickory Handle (4YR63)
- KLEIN TOOLS Pliers, Connector Crimping Needle Nose, 7-Inch (VDV026-049)
- FEIN Backing Pad, Plastic, Hook and Loop, 6" dia (63806188010)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (9312)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9543)
- GEARWRENCH 13mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85513)
- GEARWRENCH 17mm 90-Tooth 12 Point Ratcheting Combination Wrench (86917)
- GEARWRENCH 5/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86941)
- GEARWRENCH 17mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86117)
- GEARWRENCH 7/8" 12 Point Stubby Combination Wrench (81632)
- Gearwrench Wrenches