Shop All Combination Wrenches
Gearwrench
13/16" 6 Point Combination Wrench
Mfr # 81778
Zoro # G0435718
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Finish Chrome
- Number of Points 6
- Overall Length 11 3/4 in
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81778
- Zoro # G0435718
- UPC # 099575817786
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 3/4 in |
Head Size | 13/16 in |
Wrench Length Style | Standard |
Description
Full Polish Comb Wrench,13/16in,6 Pt, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 11 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, 1/2 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4 Solid Carbide Combined Drill Bit and Countersink (DMOCCD4-60)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-08-5PK)
- WESTWARD General Purpose Pozidriv Screwdriver #4 Round (401K94)
- VAUGHAN 20 Oz. Milled-Face Framing Hammer with 16 In. Hickory Handle (999ML)
- GEARWRENCH 12-point Metric Long Pattern Full Polish Combination Wrenches - 30mm (81744)
- GEARWRENCH 19 Piece 12 Point Long Pattern Combination SAE Wrench Set in Foam Storage Tray (GWMSCWL12SAE)
- GEARWRENCH 7mm 12 Point Long Pattern Combination Wrench (81737)
- GEARWRENCH 13mm 90T 12 PT Combi Ratchet Wrench (KDT86913)
- GEARWRENCH 916 90T 12 PT Combi Ratchet Wrench (KDT86946)
- GEARWRENCH 1-7/16" 12 Point Long Pattern Combination Wrench (81817)
- WRIGHT TOOL WRENCH COMB 6mm 12 Pt.CH (WR11-06MM)
- Gearwrench Combination Wrenches