Shop All Ratcheting Wrenches
Gearwrench
13/16" 12 Point Stubby Combination Wrench
Mfr # 81631
Zoro # G0428690
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 5.752"
- SAE or Metric SAE
- Wrench Style Combination, Stubby, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81631
- Zoro # G0428690
- UPC # 099575816314
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5.752" |
Size | 13/16" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination, Stubby, Open End |
Material | Alloy steel |
Item | Combination Stubby Wrench,13/16in |
Description
Combination Stubby Wrench,13/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (5DFP7)
- DEWALT Replacement Hole Saw Pilot Bits (DAH9314PB)
- H & H INDUSTRIAL PRODUCTS Universal Single Indicator Concentricity Checker (4401-1006)
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 21 Pockets (32PJ36)
- GEARWRENCH 15/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86444)
- GEARWRENCH 17mm 12 Point Stubby Combination Wrench (81641)
- GEARWRENCH 13/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86442)
- GEARWRENCH 25mm 90-Tooth 12 Point Ratcheting Combination Wrench (86925)
- GEARWRENCH E10 x E12 E-Torx® Double Box Ratcheting Wrench (9221)
- GEARWRENCH 21mm 90-Tooth 12 Point Ratcheting Combination Wrench (86921)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08F)
- Gearwrench Wrenches