Shop All Combination Wrench Sets
Gearwrench
13/16" 12 Point Long Pattern Combination Wrench
Mfr # 81661
Zoro # G3217061
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 11.827"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81661
- Zoro # G3217061
- UPC # 099575816611
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 11.827" |
Wrench Head Sizes | 13/16" |
Overall Length | 11 3/4 in |
Head Size | 13/16 in |
Wrench Length Style | Long |
Description
Wr Comb Lng Pat 13/16, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 11 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK LCD Monitor Magnifier 21.5" and 22" Widescreen (MAG22WL)
- WILLIAMS Screwdriver Set, Phillips, #1 Size, 3 Inch Shank, 19 Pieces (JHWSDP-1-3)
- M.A. FORD Twister Al 5X 3 Flute Drill, #7 (22920100)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (01584)
- GEARWRENCH 5 Piece SAE 12 Point Long Pattern Combination Wrench Set (81921)
- GEARWRENCH 5/16" 12 Point Long Pattern Combination Wrench (81652D)
- GEARWRENCH 14mm 12 Point Long Pattern Combination Wrench (81671)
- GEARWRENCH Ratch Cmbo Wrnch St 10Pc (9418)
- GEARWRENCH 12 Pc 12 Point Reversible Ratcheting Combination Metric Wrench Set (KDT9620N)
- GEARWRENCH 6 Piece Metric 12 Point Long Pattern Combination Wrench Set (81922)
- URREA Full polished 12pt short combin wrench set 9pc (1200T9)
- Gearwrench Combination Wrench Sets