Shop All Socket Sets
Gearwrench
13 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set
Mfr # 9702D
Zoro # G0587916
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Impact Rated No
- Measurement Type SAE
- Number of Pieces 13
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9702D
- Zoro # G0587916
- UPC # 082171097027
- Country of Origin China
- Category Socket Sets
Details
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Impact Rated | No |
Measurement Type | SAE |
Number of Pieces | 13 |
Item | 13Pc Sae Flex Set |
Tether Style | Tether Capable |
Description
13Pc Sae Flex Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191034)
- WIDIA Spiral Point Tap, 1"-12, Plug, UNJF, 2 Flutes, TiCN (VTSPO5110)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5422M)
- MAYHEW 460-1/4 Line-Up Punch (22005)
- GEARWRENCH 13 Piece 3/8" Drive 12 Point Standard SAE Socket Set (80561)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Teardrop Ratchet Set (81206T)
- GEARWRENCH 10 Piece 1/2" Drive 12 Point Deep Metric Socket Set (80712)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Deep Metric Socket Set (80554)
- GEARWRENCH 36 Piece 1/4", 3/8" & 1/2" Drive Standard Hex, E-Torx® & Torx® Bit SAE/Metric Socket Set (80726)
- GEARWRENCH 85 Piece 3/8” Drive Master SAE Socket Set in Foam Storage Tray (GWMSSKT38SAE)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 18 Pieces 3/8 in to 1 1/4 in , Chrome (4LXA2)
- Gearwrench Sockets & Ratchets