Shop All Socket Sets
Gearwrench
13 Piece 3/8" Drive 12 Point Standard SAE Socket Set
Mfr # 80561
Zoro # G0588065
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Pieces 13
- Drive Size 3/8"
- Impact Rated No
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80561
- Zoro # G0588065
- UPC # 099575805615
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 13 |
Impact Rated | No |
Item | Standard Socket Set |
Measurement Type | SAE |
Tether Style | Tether Capable |
Product Type | Set Skt Std Sae 3/8Dr 12Pt 13Pc |
Description
Set Skt Std Sae 3/8Dr 12Pt 13Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Cylinder for Hitachi NR83A5 / A5(S) / AA5 / NV83A5 Framing Nailers (SP 889-086)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXD7)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Black Oxide Finish (J5450BL)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20599 (20599)
- GEARWRENCH 14 Piece 3/8" Drive 12 Point Deep Metric Socket Set (80562)
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact Metric Socket Set (84912)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Flex SAE Socket Set (80564)
- GEARWRENCH 1/4 in, 3/8 in Drive Socket Set Metric, SAE 46 Pieces 5/32 in to 3/4 in , Chrome (8946)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 21 Pieces 3/8" to 3/4" , Chorme (80557)
- GEARWRENCH 11 Piece 3/8" Drive 12 Point Deep SAE Socket Set (80563)
- STANLEY 1/4", 3/8" Drive Socket Set, 98 pcs (92-839)
- Gearwrench Sockets & Ratchets