Shop All Sockets
Gearwrench
13 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set
Mfr # 80879
Zoro # G0445159
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/4"
- Measurement Type SAE
- Finish Chrome
- Number of Points 6
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80879
- Zoro # G0445159
- UPC # 099575808791
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
Finish | Chrome |
Number of Points | 6 |
Number of Pieces | 13 |
Output Type | 6 pt. |
Item | Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hex |
Tether Ready | No |
Product Type | Socket,drive 12 Pt.,13 Pc.,3/4 In. |
Description
Socket,drive 12 Pt.,13 Pc.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 61/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F61/64)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- LINK HANDLES Curved Grub, Hoe Handle, 36", No. 8 Eye (65117)
- DORIAN Toolholder, Turning/Facing/Boring, QITP25N (QITP25N-2)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 13mm (80625)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive 6 Point 12mm Socket Set (80576)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 1-1/2" (80680)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 9/16" (80355)
- GEARWRENCH 1/4" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81099F)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/16" (80840)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 11/16 " L.38 mm (03410038)
- Gearwrench Sockets