Shop All Sockets
Gearwrench
13 Piece 1/4" Drive 6 Point Standard Metric Socket Set
Mfr # 80302D
Zoro # G0444790
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Socket Type Standard Length
- Finish Chrome plated
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80302D
- Zoro # G0444790
- UPC # 099575803024
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm |
Details
Measurement Type | Metric |
Socket Type | Standard Length |
Finish | Chrome plated |
Number of Points | 6 |
Number of Pieces | 13 |
Includes | (13) 1/4" Drive 6 Point Metric Standard Socket |
Item | Socket |
Tether Ready | No |
Product Type | Socket,13pc,1/4in,drive 6pt Stndr,metric |
Description
Socket,13pc,1/4in,drive 6pt Stndr,metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/16 X 3/8" HSS Corner Rounding End Mill (5800-4020)
- HHIP .374 X 1-3/4 X 7 High Speed Steel 6F Straight Shank Chucking Reamer (2006-3590)
- DE-STA-CO Model 202-Ss, Toggle Clamp (202-SS)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 11/32 (53915)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-11/16" (84815)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 18" (87802)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 1" (80362)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 3/8" (80648)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 3/8" (80352)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 5/16" (80510D)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3030)
- Gearwrench Sockets