Shop All Sockets
Gearwrench
13 Piece 1/4" Drive 6 Point Deep Metric Socket Set
Mfr # 80304
Zoro # G0445999
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Socket Type Deep
- Finish Chrome plated
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80304
- Zoro # G0445999
- UPC # 099575803048
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.929" |
Size | 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm |
Details
Measurement Type | Metric |
Socket Type | Deep |
Finish | Chrome plated |
Number of Points | 6 |
Number of Pieces | 13 |
Includes | (13) 1/4" Drive 6 Point Metric Deep Socket Set |
Item | Socket |
Tether Ready | No |
Product Type | Socket,drive 6pt Deep,metric,13pc.,1/4in |
Description
Socket,drive 6pt Deep,metric,13pc.,1/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #53 HSS Taper Length Drill Bit (DWDTL53)
- HOUGEN 2-9/16 in. Sheet Metal Holcutter (14276)
- URREA 1/4X4" Cabinet tip Offset Screwdriver (36 1/4)
- M.A. FORD Countersink, 1/2 dia., 1/4" Shank, 90 (61050003)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 12" (81221)
- GEARWRENCH 57 Piece 3/8" Drive 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (80551)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 10mm (80132)
- GEARWRENCH 10 Piece 1/2" Drive 6 Point Deep Metric Socket Set (80704)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 18" (87802)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1/4" (80363)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 7/16" (13302)
- Gearwrench Sockets