Shop All Socket Sets
Gearwrench
13 Piece 1/4" Drive 12 Point Standard Metric Socket Set
Mfr # 80306
Zoro # G0899459
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Number of Pieces 13
- Impact Rated No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80306
- Zoro # G0899459
- UPC # 099575803062
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Standard Socket Set12Pt |
Number of Pieces | 13 |
Impact Rated | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Product Type | Set Skt Std Met 1/4Dr 12Pt 13Pc |
Description
Set Skt Std Met 1/4Dr 12Pt 13Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive, 17mm Metric Socket, 6 Points (80385)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Carbide (55704)
- ARROW FASTENER PNEUMATIC T50 STAPLE GUN (PT50)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Dual Material Teardrop Ratchet Set (81207T)
- GEARWRENCH 21-Piece GearRatchet Combination SAE and Metric Socket Set (EHT8921)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (9702D)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 21 Pieces 3/8" to 3/4" , Chorme (80557)
- GEARWRENCH 46 Piece 1/4" and 3/8" Drive GearRatchetâ„¢ Set (EHT8946)
- GEARWRENCH 7 Piece 1/4" Drive 6 Point Flex SAE Socket Set (80310D)
- GREY PNEUMATIC 3/8" Drive Duo-Socket Set (81627RD)
- Gearwrench Socket Sets