Shop All Socket Sets
Gearwrench
13 Piece 1/4" Drive 12 Point Deep Metric Socket Set
Mfr # 80308
Zoro # G0898759
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Impact Rated No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Pieces 13
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80308
- Zoro # G0898759
- UPC # 099575803086
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Deep Socket Set |
Impact Rated | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 13 |
Measurement Type | Metric |
Tether Style | Tether Capable |
Product Type | Set Skt Dp Met 1/4Dr 12Pt 13Pc |
Description
Set Skt Dp Met 1/4Dr 12Pt 13Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bender, Hand - 1 W/Handle (842FH)
- LEICA NA Digital Theodolite, Magnification 20X (LDT-05)
- BOSCH Spline Core Bit W/Shank, 3 1/4 In, 12 L (HC8031)
- DRILL AMERICA m27x1.5 HSS Metric Hand Tap (DWTSMT27X1.5)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Flex Metric Socket Set (80565)
- GEARWRENCH 89 Piece 1/4” Drive Master Metric Socket Set in Foam Storage Tray (GWMSSKT14MM)
- GEARWRENCH SET FLEX SKT MM 14, 38 DR 22PC, BOXED (KDT86539)
- GEARWRENCH 11 Piece 3/8" Drive 6 Point Deep SAE Socket Set (80555)
- GEARWRENCH 51 Piece 1/4" Drive 6 Point 120XP™ Standard & Deep SAE/Metric Mechanics Tool Set (80300P)
- GEARWRENCH 13 Piece 1/2" Drive 6 Point Standard Metric Socket Set (80702)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 32-Piece (3/8-1-5/16 in.) (SHD92205)
- Gearwrench Sockets & Ratchets