Shop All Socket Extensions
Gearwrench
13 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set
Mfr # 80583
Zoro # G0434467
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Drive Size 1/4", 3/8", 1/2"
- Measurement Type Torx(R)
- SAE or Metric Torx
- Overall Length Various
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80583
- Zoro # G0434467
- UPC # 099575805837
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Overall Length | Various |
Socket Size Range | E4 to E24 |
Socket Depth | Standard |
Sizes Included | 1/4" Drive: E4, E5, E6, E7, E8. 3/8" Drive: E10, E12, E14, E16. 1/2" Drive: E6, E18, E22, E24 |
Length | Various |
Width | Assorted |
Details
Measurement Type | Torx(R) |
SAE or Metric | Torx |
Number of Pieces | 13 |
Item | External Socket Set |
Ratchets Included | None |
Impact Rated | No |
Features | Heat Treated Socket Bases for Durability and Serviceability; Includes Socket Rail |
Tether Capable | Not Tether Capable |
Sockets Included | Yes |
Drive Type | Torx |
Product Type | External Torx Socket Set,13 pc. |
Description
The GearWrench 80583 1/4", 3/8", 1/2" Drive External Socket Set is a collection of professional-grade tools that can handle even the most demanding tasks. It contains 13 pieces, including both socket extensions and drive sizes. This set features an assortment of Torx sockets for use with power tools. The sockets are heat treated to ensure durability and serviceability. Each socket base has been designed for high torque strength, allowing you to work with all types of fasteners without stripping them. A total of 13 pieces are included in this set. Equip yourself with the GearWrench 80583 1/4", 3/8", 1/2" Drive External Socket Set so that you can tackle any project on your list with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 10.5" H (53RH48)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (S55SNN)
- DRILL AMERICA 1" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1INCH)
- MITUTOYO Spherical Anvil/Spindle Micrometer, 0-1In (395-371-30)
- GEARWRENCH 3/8" Drive Male Extension Adapter (82803D)
- GEARWRENCH 1/4" Drive Extension 3" (81113D)
- GEARWRENCH 3 Piece 1/2" Drive Locking Extension Set 3", 5" & 10" (81302)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 10mm (84490)
- GEARWRENCH 3/8" Drive Pass-Thru™ Extension 6" (231080GR)
- GEARWRENCH Torx Socket 1/4" Drive x E5, 0.984" Length, black oxide (80187)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome (45169)
- Gearwrench Sockets & Ratchets