Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
13 Pc. 12 Point QuadBox™ Reversible Ratcheting SAE Wrench Bit Set (Discontinued)
Mfr # 85200
Zoro # G1947920
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- SAE or Metric SAE
- Wrench Style Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85200
- Zoro # G1947920
- Country of Origin China
- Category Ratcheting Wrenches
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Reversible |
Item | Set,Wr Rat Quadbox Sae,13pc |
Description
Set,Wr Rat Quadbox Sae,13pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.