Shop All Bolt & Screw Extractors
Gearwrench
13- mm [1/2"] Bolt Biter™ Nut Extractor & Driver
Mfr # 86187
Zoro # G602695465
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Slide to Clean No
- Measurement System English/Imperial
- Fastening Size 1/2 in, 13 mm
- Number of Nutsetters Included 1
- Features Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 86187
- Zoro # G602695465
- UPC # 099575861871
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Fastening Size | 1/2 in, 13 mm |
Overall Length | 2 9/16 in |
Tool Insertion Size | 1/4 in Hex |
Details
Item | Impact Nut Extractor and Driver |
Slide to Clean | No |
Measurement System | English/Imperial |
Number of Nutsetters Included | 1 |
Features | Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications |
Impact Rated | Yes |
Magnetized Tip | No |
Material | Chrome Molybdenum Alloy Steel |
Finish | Black Oxide |
Description
Impact Nut Extractor and Driver, Measurement System English/Imperial, Fastening Size 1/2 in, 13 mm, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip No, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand GEARWRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hammer Tacker, Manual, Heavy Dty, Narw Crwn (7yv51)
- WESTWARD Hand File, Smooth, Half Round, 11-3/4 in. L (39CE66)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 12" (353-12)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDW18-100')
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 7mm (84753)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16mm [5/8"] (84771)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 3/8" (84757)
- GEARWRENCH 3/8" Bolt Biter™ Nut Extractor & Driver (86179)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 12mm (84763)
- GEARWRENCH 7mm Bolt Biter™ Nut Extractor & Driver (86175)
- HPC HPC:Key Extractor Tool (HPC-EZ-5)
- Gearwrench Bolt & Screw Extractors