Shop All Bolt & Screw Extractors
Gearwrench
12mm Bolt Biter™ Nut Extractor & Driver
Mfr # 86185
Zoro # G902695608
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 9/16 in
- Number of Nutsetters Included 1
- Magnetized Tip No
- Tool Insertion Size 1/4 in Hex
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86185
- Zoro # G902695608
- UPC # 099575861857
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Overall Length | 2 9/16 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 12 mm |
Details
Item | Impact Nut Extractor and Driver |
Number of Nutsetters Included | 1 |
Magnetized Tip | No |
Impact Rated | Yes |
Slide to Clean | No |
Material | Chrome Molybdenum Alloy Steel |
Features | Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications |
Finish | Black Oxide |
Measurement System | Metric |
Description
Impact Nut Extractor and Driver, Measurement System Metric, Fastening Size 12 mm, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip No, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand GEARWRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6416NC)
- DREMEL Oscillating Tool Blade Set, Dremel (MM392U)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.46"L, HR Phenolic (0073-B)
- STAR ASIA 3-Pc Hose Pinching Pliers Set (51752)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16mm [5/8"] (84771)
- GEARWRENCH 13- mm [1/2"] Bolt Biter™ Nut Extractor & Driver (86187)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 12mm (84763)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13mm (84766)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 3/8" (84757)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10- mm (84758)
- EAZYPOWER One Way Screw Remover, No.6 (88243)
- Gearwrench Bolt & Screw Extractors