Shop All Combination Wrenches
Gearwrench
12mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench
Mfr # 85512D
Zoro # G0928455
original price:
$24.73
29% off
new price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Points 12
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Reversing No
- Finish Full Polish
- Wrench Style Combination, Ratcheting Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85512D
- Zoro # G0928455
- UPC # 00099575855122
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/4 in |
Head Size | 12mm |
Details
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Reversing | No |
Finish | Full Polish |
Wrench Style | Combination, Ratcheting Open End |
Number of Geared Teeth | 72 |
Tether Style | Tether Capable |
Min. Arc Swing | 5 Degrees |
Measurement Type | Metric |
Description
Ratcheting Combination Wrench, Full Polish, Overall Length 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric L Key, 4 mm Tip Size, 2 33/64 in Long, 24 mm Short (J46314)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/16 (78588)
- EREM 4 1/4 in 600 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (632N)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A04800)
- GEARWRENCH 2" 12 Point Long Pattern Satin Combination Wrench (81823)
- GEARWRENCH 7mm 12 Point Long Pattern Combination Wrench (81737)
- GEARWRENCH 16mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86716)
- GEARWRENCH 14mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86714)
- GEARWRENCH 10mm 90T 12 PT Combi Ratchet Wrench (KDT86910)
- GEARWRENCH 12mm 6 Point Combination Wrench (81760D)
- CAPRI TOOLS 8 mm WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-M8SB)
- Gearwrench Combination Wrenches