Shop All Ratcheting Wrenches
Gearwrench
12mm 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86412
Zoro # G0427071
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 8 1/4 in
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86412
- Zoro # G0427071
- UPC # 099575864124
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 1/4 in |
Size | 12mm |
Head Size | 12 mm |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,12mm, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 8 1/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN T-Bolt - 5/16-18 x 1 1/2, PK 5 (19772-5PK)
- HHIP B-3/16" Shim (2006-1562)
- KLEIN TOOLS Tool Kit, 6-Piece (80006)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- GEARWRENCH 3/8" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86131)
- GEARWRENCH 13/16" 12 Point Stubby Combination Wrench (81631)
- GEARWRENCH 8mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86108)
- GEARWRENCH 15/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86652)
- GEARWRENCH 1" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86445)
- GEARWRENCH RATCH WRENCH FLXHD 7/16"" (9707)
- TEKTON 7/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23311)
- Gearwrench Wrenches