Shop All Ratcheting Wrenches
Gearwrench
12mm 12 Point Stubby Combination Wrench
Mfr # 81636
Zoro # G0428681
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 4.189"
- SAE or Metric Metric
- Wrench Style Combination, Stubby, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81636
- Zoro # G0428681
- UPC # 099575816369
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4.189" |
Size | 12mm |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Combination, Stubby, Open End |
Material | Alloy steel |
Item | Combination Stubby Wrench,12mm |
Description
Combination Stubby Wrench,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8" TCT Retractable Pin (49-59-0013)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (756-06)
- RIDGID 10" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 1-1/2" Jaw Capacity (810)
- KAPRO 352 Combination Square w/Zinc Head & Stainless Steel Blade (352-12)
- GEARWRENCH 19mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86119)
- GEARWRENCH 1/4" Drive 72-Tooth Quick Release Locking Flex Slim Head Ratchet 12" (81030)
- GEARWRENCH 1-5/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9060D)
- GEARWRENCH 22mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86422)
- GEARWRENCH 1-7/8" 72-Tooth 12 Point Ratcheting Combination Wrench (9054D)
- GEARWRENCH 13/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86442)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 7mm X 8mm 6 Pt. Flat Ratchet Box Wr (KHRBM-0708)
- Gearwrench Ratcheting Wrenches