Shop All Tongue & Groove Pliers
This Product is Discontinued
Gearwrench
12" Straight Jaw Dipped Handle Tongue and Groove Pliers (Discontinued)
Mfr # 82065
Zoro # G3193106
This Product is Discontinued
Key Features
- Overall Length 12"
- Features Positive Interlocking, Rivet Joint Assembly, Induction Hardened, Angled Teeth, Professional Easy-Clean Dipped Grips, Clear Anti-Rust Coating
- Finish Clearcoat
- Handle Type Professional Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82065
- Zoro # G3193106
- UPC # 099575820656
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12" |
Details
Features | Positive Interlocking, Rivet Joint Assembly, Induction Hardened, Angled Teeth, Professional Easy-Clean Dipped Grips, Clear Anti-Rust Coating |
Finish | Clearcoat |
Handle Type | Professional Dipped |
Item | Plr Tongue / Grv 12In |
Description
Plr Tongue / Grv 12In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.