Shop All Ratcheting Wrenches
Gearwrench
12 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set
Mfr # 9412
Zoro # G0428569
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- SAE or Metric Metric
- Wrench Style Combination, Open End
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9412
- Zoro # G0428569
- UPC # 082171094125
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Size | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Head Size | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Wrench Length Style | Standard |
Range of Head Sizes | 8 mm to 19 mm |
Range of Lengths | 8mm to 19mm |
Description
This 12-piece GearWrench 9412 metric wrench set is the perfect addition to your toolbox. The GearWrench 9412 features a 12-point design that provides better grip on fasteners. This chrome alloy steel ratcheting combination wrench has a handle type of one piece, making it easy to use and store. With its open end style, this set can be used with various socket sizes, so you won't have to purchase another set in the future. These wrenches are made from alloy steel for strength and durability. If you're looking for an efficient way to tighten or loosen bolts and nuts, then look no further than the GearWrench 9412 12 Pc. Ratcheting Combination Metric Wrench Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Internal Star Impact Socket, T27, 3/8"Dr (3670S3)
- NANUK CASES Foam Inserts, 3 Part, 990 Nanuk Case (990-FOAM)
- PROTO Box End Pull Wrench, 12 Pt, Blk, 1-15/16 in (J2631PW)
- COUGAR PRO Crowfoot Wrench 10 Piece Set - SAE Full (E700)
- GEARWRENCH 19mm 90-Tooth 12 Point Ratcheting Combination Wrench (86919)
- GEARWRENCH 13mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86613)
- GEARWRENCH 12mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86712)
- GEARWRENCH 10mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86210)
- GEARWRENCH 16mm 90-Tooth 12 Point Ratcheting Combination Wrench (86916)
- GEARWRENCH 1/2" 90-Tooth 12 Point Reversible Ratcheting Wrench (86645)
- WILLIAMS Williams Structural Box Wrench, Offset, 1-1/8" (8907A)
- Gearwrench Ratcheting Wrenches & Sets