Shop All Combination Wrench Sets
Gearwrench
12 Piece 72-Tooth 12 Point Open End Ratcheting Metric Wrench Set
Mfr # 85597
Zoro # G7791019
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Satin
- Wrench Style Ratcheting Open End Combination
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85597
- Zoro # G7791019
- UPC # 099575855979
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Satin |
Wrench Style | Ratcheting Open End Combination |
Number of Pieces | 12 |
Includes | (12) Ratcheting Open End Combination Wrench Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm; (1) Wrench Rack |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Ratcheting Open End Wrench Set,15 Deg |
Description
Ratcheting Open End Wrench Set,15 Deg, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, Metric, 9 pcs (19734)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (J1005)
- MILWAUKEE TOOL Track Saw Blade, 0.063" Thick, Round Arbor (48-40-0625)
- METABO Inner Flange (341031290)
- GEARWRENCH 10mm 12 Point Long Pattern Combination Wrench (81667)
- GEARWRENCH 7-Piece Metric Combination Set (EHT9417)
- GEARWRENCH 14mm 12 Point Long Pattern Combination Wrench (81671)
- GEARWRENCH SET WR RAT COMB MET 18PC (KDT85890-02)
- GEARWRENCH 3/8" 12 Point Long Pattern Combination Wrench (81654)
- GEARWRENCH 24 Piece 12 Point Long Pattern Combination SAE/Metric Wrench Set (81900)
- WRIGHT Wrench Set, Standard, Steel, SAE, 15 Tools (715)
- Gearwrench Combination Wrench Sets