Shop All Socket Sets
Gearwrench
12 Piece 3/8" Drive 6 Point Standard SAE Mechanics Tool Set
Mfr # 80556
Zoro # G0443390
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Measurement Type SAE
- Drive Size 3/8"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80556
- Zoro # G0443390
- UPC # 099575805561
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 12 |
Item | Socket Set |
Measurement Type | SAE |
Impact Rated | No |
Description
SAE Socket Set,12 pc.,3/8in Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller, Hydraulic, 1-5/8-5-1/2 x 30-3/8 (1076)
- CARBIDEMAX HMT 40 Broach Cutter Pilot Pin 1/2-11/16 in., 2PK (108030P-0170)
- BIG HORN Depth and Angle Gauge (19209)
- LYNDEX-NIKKEN Straight Collet, KM1, 20mm (KM1-20)
- GEARWRENCH 1/4 in, 3/8 in Drive Socket Set Metric, SAE 46 Pieces 5/32 in to 3/4 in , Chrome (8946)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Flex Metric Socket Set (80565)
- GEARWRENCH 26 Piece 1/4" Drive 12 Point Standard SAE Mechanics Tool Set (80313)
- GEARWRENCH 219 Piece Mechanics Tool Set in 3 Drawer Storage Box (80940)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive 6 Point 10mm Socket Set (80319)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Standard Metric Socket Set (80552)
- PERFORMANCE TOOL 10-Pc 3/8 In Dr. Sae Socket Set, W38002 (W38002)
- Gearwrench Sockets & Ratchets