Shop All Sockets
Gearwrench
12 Piece 1/4" Drive 6 Point Flex Metric Socket Set
Mfr # 80311
Zoro # G0587931
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Number of Pieces 12
- Impact Rated No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80311
- Zoro # G0587931
- UPC # 099575803116
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
Number of Pieces | 12 |
Item | 12 Pc. 1/4 Drive 6 Pt. Flex Mm Socket S |
Impact Rated | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Description
12 Pc. 1/4 Drive 6 Pt. Flex Mm Socket S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 2.00mm (45243)
- KO-KEN Socket 7mm 6 Point 55mm 3/8 Sq. Drive (3300M-7)
- STANLEY Stanley 66-101-A 100 Plus® Standard Slotted Tip 1/8" x 2" (66-101-A)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/4", Number of Flutes: 3 (HSP3-1/4-100)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 13mm (80381)
- GEARWRENCH 1/4" x 10" Socket Shaft (311904GR)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 33mm (84591N)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 19mm (80631)
- GEARWRENCH 2 Pc. 16 Slot Reversible Wrench Rack (83121)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/4" (80517)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (40820)
- Gearwrench Sockets & Ratchets