Shop All Impact Socket Sets
Gearwrench
12 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set
Mfr # 84930N
Zoro # G7047330
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Pieces 12
- Impact Rated No
- Product Type Metric Impact Socket Set,1/2" D,12pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84930N
- Zoro # G7047330
- UPC # 099575084935
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 12 |
Item | Impact Socket Set |
Impact Rated | No |
Product Type | Metric Impact Socket Set,1/2" D,12pcs. |
Description
Metric Impact Socket Set,1/2 In. D,12pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 6.00mm dia, 9.00mm Cut L (HP433-2364)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50873)
- ROTHENBERGER Dies, 1/2"-3/4" BSPT, PK4 (R04200315R)
- INGERSOLL RAND CO Ingersoll Rand Rear Exhaust Reversible Air Cut-Off Tool, 1/4" Air Inlet, 20000 RPM (426)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84931N)
- GEARWRENCH 7 Piece 1/4" & 3/8" Drive SAE Bolt Biter™ Impact Extraction Socket Set (83911)
- GEARWRENCH 10 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set (86071)
- GEARWRENCH 28 Piece 1/4" Drive 6 Point Standard & Deep Impact Metric Socket Set (84901)
- GEARWRENCH 15 Piece 1/2" Drive 6 Point Standard Universal Impact Metric Socket Set (84939N)
- GEARWRENCH 7 Piece 1/4" & 3/8" Drive Metric Bolt Biter™ Impact Extraction Socket Set (87911)
- ASTRO PNEUMATIC Astro Pneumatic Tool AO78319 0.37 in. Drive Metric Master Nano Impact Socket Set (AO78319)
- Gearwrench Impact Socket Sets