Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
12 Pc. 12 Pt XL Lck Flex Head RAT Comb MET Wrench Set with Tool Roll (Discontinued)
Mfr # 85698R
Zoro # G0428550
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- SAE or Metric Metric
- Wrench Style XL Combination, Locking Flex Head, Open End
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 85698R
- Zoro # G0428550
- UPC # 082171856907
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | XL Combination, Locking Flex Head, Open End |
Material | Alloy steel |
Includes | (12) XL Locking Flex Head Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Tool Roll |
Item | Combination RatchetingWrench,12pc,Metric |
Description
Combination RatchetingWrench,12pc,Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.