Shop All Bolt & Screw Extractors
Gearwrench
12- mm Bolt Biter™ Nut Extractor & Driver
Mfr # 86184
Zoro # G602695441
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnetized Tip No
- Measurement System Metric
- Number of Nutsetters Included 1
- Material Chrome Molybdenum Alloy Steel
- Tool Insertion Size 1/4 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86184
- Zoro # G602695441
- UPC # 099575861840
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Tool Insertion Size | 1/4 in Hex |
Overall Length | 2 9/16 in |
Fastening Size | 12 mm |
Details
Item | Impact Nut Extractor and Driver |
Magnetized Tip | No |
Measurement System | Metric |
Number of Nutsetters Included | 1 |
Material | Chrome Molybdenum Alloy Steel |
Features | Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications |
Slide to Clean | No |
Finish | Black Oxide |
Impact Rated | Yes |
Description
Impact Nut Extractor and Driver, Measurement System Metric, Fastening Size 12 mm, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip No, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand GEARWRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in. Drive 100 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR100)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (451504)
- GEARWRENCH Straight Hose Clamp Pliers (3976D)
- SUNEX 14 Piece SAE Raised Panel Combination Wrench Set (SUN9714A)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19mm [3/4"] (84777)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16- mm [5/8-"] (84770)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 9/16" (84769)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13mm (84766)
- GEARWRENCH 7- mm Bolt Biter™ Nut Extractor & Driver (86174)
- GEARWRENCH 10mm Bolt Biter™ Nut Extractor & Driver (86181)
- TENG TOOLS Individual Screw Extractor For Removing Damaged/Stripped/Broken Screws (SEL03S)
- Gearwrench Bolt & Screw Extractors