Shop All Socket Extensions
Gearwrench
1/2" Drive Wobble Extension 15"
Mfr # 81347
Zoro # G0452755
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 15"
- Finish Chrome plated
- Socket Type Wobble Extensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 81347
- Zoro # G0452755
- UPC # 099575813474
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 15" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Wobble Extension |
Socket Type | Wobble Extensions |
Number of Points | 4 |
Drive Type | Square |
Description
Wobble Extension,1/2in Dr., 15in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2200XCR)
- DRILL AMERICA 15/16"-18 Carbon Steel Hex Die (DWTSH15/16-18)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1449)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493X-5PK)
- GEARWRENCH 3/8" Drive Extension 10" (81243)
- GEARWRENCH 1/2" Drive Extension 20" (87854)
- GEARWRENCH 5 Pc 14 Drive Extension Set 2, 3, 6, 10 14 (KDT81002D)
- GEARWRENCH 3 Pc. 1/2" Drive Extension Set 5", 10" & 15" (81300)
- GEARWRENCH 3/4" Drive Extension 5" (81411)
- GEARWRENCH 1/4" Drive Extension 14" (81118)
- WILLIAMS Locking Extension Bar 1/4" Dr, 24" L, 1 Pieces, Chrome plated (30028)
- Gearwrench Socket Extensions