Shop All Sockets
Gearwrench
1/2" Drive Sliding T-Handle 12"
Mfr # 81311
Zoro # G4561061
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- System of Measurement Inch
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81311
- Zoro # G4561061
- UPC # 099575813115
- Country of Origin China
- Category Sockets
Dimensions
Overall Length | 12" |
Length | 12" |
Details
Item | Hdl Spdr 1/2Dr 12 |
System of Measurement | Inch |
Description
Hdl Spdr 1/2Dr 12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN ProPliers Set, 6"Slip/10"Grve Joint, 2pcs. (2078701)
- FREUD Solid Surface Blade, 10 (LU95R010)
- WILTON Soft Face Sledge, 8 lb, 24 In, Rubber/Steel (40824)
- KOMELON Measuring Wheel, Counter (MK6012)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 20mm (80330)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 18mm (80400)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 7/16" (80366)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 19mm (80387)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 5/16" (80510D)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-11/16" (80856)
- URREA 3/4in drive surface metric socket with nylamid non rotating cover 22mm (7522MFP)
- Gearwrench Sockets & Ratchets