Shop All Sockets
Gearwrench
1/2" Drive Magnetic Socket Rail Includes 14 Clips
Mfr # 83128
Zoro # G2195083
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 83128
- Zoro # G2195083
- UPC # 099575031281
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Magnetic Socket Rail |
Description
The GearWrench 83128 1/2" Drive Magnetic Socket Rail is a durable and versatile tool. It includes 14 clips that hold standard and deep well sockets firmly in place, making it easy to access when you need them most. This magnetic socket rail has SAE measurements and holds standard and deep well sockets. The GearWrench 83128 1/2" Drive Magnetic Socket Rail will provide the convenience of a socket rail with the added power of magnets to keep your sockets secure at all times.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Super Sharp Straight Edge Replacement Blade - 100 pcs., 3 pack (22602)
- STANLEY Solid High-Tension Hacksaw 12" (STHT20138)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel (GN4C10004P7--21)
- DRILL AMERICA 49/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X49/64X1/2)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 27mm (80812)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 1/2" (80113D)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 11mm (80257)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 11/16" (80606)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 8mm (80143)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-1/2" (80854)
- KO-KEN Socket 15mm Nut Grip 27mm 3/8 Sq. Drive (3450M-15)
- Gearwrench Sockets