Shop All Impact Socket Extensions
Gearwrench
1/2" Drive Locking Impact Extension 6"
Mfr # 84649N
Zoro # G0432848
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2"
- SAE or Metric SAE
- Finish Manganese Phosphate
- Number of Pieces 1
- Material Chrome Molybdenum Alloy Steel (Cr-Mo)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84649N
- Zoro # G0432848
- UPC # 099575836497
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 6" |
Details
SAE or Metric | SAE |
Finish | Manganese Phosphate |
Item | Impact Extension |
Number of Pieces | 1 |
Material | Chrome Molybdenum Alloy Steel (Cr-Mo) |
Number of Points | 4 |
Drive Type | Square |
Description
Drive Impact Locking Extension, 6in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 16 200)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5938100)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (LC8)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T25 Power Bits (25 Pk) (48-32-4185)
- GEARWRENCH 3/8" Drive Locking Impact Extension 6" (84433N)
- GEARWRENCH 4 Piece 3/8" Drive Impact Extension Set 3", 6", 10" & 15" (84926N)
- GEARWRENCH 3/8" Drive Locking Impact Extension 3" (84432N)
- GEARWRENCH 1" Drive Impact Extension 13" (84299)
- GEARWRENCH 1/2" Drive Impact Locking Extension - 31" (84653N)
- GEARWRENCH 1/2" Drive Locking Impact Extension 3" (84648N)
- STEELMAN 36" Swivel Impact 1/2" Drive Extension (79995)
- Gearwrench Sockets & Ratchets