Shop All Socket Extensions
Gearwrench
1/2" Drive Locking Extension 10"
Mfr # 81350
Zoro # G0438490
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Pieces 1
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 81350
- Zoro # G0438490
- UPC # 099575813504
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Locking Extension |
Number of Pieces | 1 |
Drive Type | Square |
Number of Points | 4 |
Description
Locking Extension,1/2in Dr, 10in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Forstner Bit, 3/4" dia. (PB-005)
- KIPP Cam Lever Size: 2 D=5/16-18, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A3)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-176-A)
- MITUTOYO Digimatic Thickness Gage, 0 to 0.470In (547-500S)
- GEARWRENCH 1/4" Drive Extension 3" (81113D)
- GEARWRENCH 1/4" Drive Extension 6" (81116)
- GEARWRENCH 1/2" Drive Extension 10" (81342)
- GEARWRENCH 1/4" Drive Wobble Extension 2" (81119)
- GEARWRENCH SET 14DR TOOL ACCES SET 7PC (KDT86535)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 12mm (84492)
- PROTO EXTENSION 3/8"DR 1-3/4" LONG (PO5259)
- Gearwrench Sockets & Ratchets