Shop All Bit Sockets
Gearwrench
1/2" Drive Hex Bit Metric Socket 19mm
Mfr # 80664
Zoro # G0432120
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80664
- Zoro # G0432120
- UPC # 099575806643
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.48" |
Size | 19mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Socket Bit |
Finish | Full Polished Chrome |
Impact Rated | No |
Category Type | Socket Bits |
Product Type | Drive Hex Bit Socket,1/2in,19mm |
Description
Drive Hex Bit Socket,1/2in,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- GROZ Precision Steel Machinist, 4", Sq Blade (1102)
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- TITAN DRILL BIT SET TITANIUM COATED 29pc (TL16530)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit SAE Socket 1/4" (80438)
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T25 (82514)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T30 (80538)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T20 (80535)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/8" (80421)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 8mm (80429)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 3/4 " L.60 mm (03450040)
- Gearwrench Bit Sockets