Shop All Impact Bit Sockets
Gearwrench
1/2" Drive Hex Bit Impact SAE Socket 5/8"
Mfr # 84638
Zoro # G0432638
original price:
$9.44
6% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.07"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84638
- Zoro # G0432638
- UPC # 099575846380
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.07" |
Size | 5/8" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Impact Rated | No |
Category Type | Hex Socket |
Product Type | Drive Impact Hex Socket, 1/2in, 5/8in |
Description
Drive Impact Hex Socket, 1/2in, 5/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-9/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2562)
- URREA Power Bit, Ph #2 1/4X2-3/4" (12020)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/16 (49712)
- MILWAUKEE TOOL 1/2 in Drive 3-in-1 Distribution Utility Socket 3/4 in Size Square Standard Depth, Black Oxide (49-66-5101)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 1/4" (84399)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 3/16" (84397)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 11/16" (84639)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 5/16" (84400D)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 5mm (84390)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 12mm (84395)
- WESTWARD Impact Socket Bit, 3/8 in Drive Size, 3/16 in Tip Size, 2 in Overall Length, SAE, Steel (4LZA8)
- Gearwrench Impact Bit Sockets