Shop All Impact Bit Sockets
Gearwrench
1/2" Drive Hex Bit Impact SAE Socket 3/4"
Mfr # 84640
Zoro # G0432610
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Hex Bit
- Number of Points 6
- SAE or Metric SAE
- Finish Manganese Phosphate
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84640
- Zoro # G0432610
- UPC # 099575846403
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.07" |
Size | 3/4" |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
SAE or Metric | SAE |
Finish | Manganese Phosphate |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Impact Rated | No |
Category Type | Hex Socket |
Product Type | Drive Impact Hex Socket, 1/2in, 3/4in |
Description
Drive Impact Hex Socket, 1/2in, 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket Sets, SAE, 19 pcs (J74106KV)
- MOODY TOOL Mach Scribe, Threaded Hooked Point (51-1731)
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP44)
- MILWAUKEE TOOL Guide Rail Adapter for M18 FUEL 1/4 in. and 1/2 in. Routers (48-11-2838)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 13mm (84630)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 12mm (84395)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 5/16" (84400D)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 10mm (84627)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 12mm (84629)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 11/16" (84639)
- TEKTON 1/2 Inch Drive x MT16 Tamper-Resistant Triple Square Impact Bit Socket (SIB29216)
- Gearwrench Sockets & Ratchets