Shop All Sockets
Gearwrench
1/2" Drive Flex Handle/Breaker Bar 24"
Mfr # 81308D
Zoro # G0435989
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Flexible
- Overall Length 24"
- Material Steel
- Finish Full Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81308D
- Zoro # G0435989
- UPC # 099575813085
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 24" |
Details
Item | Full Polish Flex Handle,24in,1/2in Drive |
Head Movement | Flexible |
Material | Steel |
Finish | Full Polished Chrome |
Handle Material | Steel |
Standards | ASME B107.10 |
System of Measurement | Inch |
Basic Material | Steel |
Features | Full Polish Chrome Finish; Ergonomic Handle; Meets or Exceeds ASME B107.10 |
Number of Pieces | 1 |
Description
Full Polish Flex Handle,24in,1/2in Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/16"opening size. (2635SW)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE, Metric 60 Pieces 1/8 in to 5/8 in, 4 mm to 16 mm , Chrome (91860)
- CRESCENT WISS SNIPS OFFSET 9-1/4"" GRN (M7R)
- DEWALT Drill Bits, 1/4" Hex (DWA5024)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 26mm (80681)
- GEARWRENCH 1/4" Drive 6 Point Deep SAE Socket 1/2" (80123)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 14mm (80337)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 3/8" (80352)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 7mm (80521)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 30mm (80813)
- WESTWARD 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR65)
- Gearwrench Sockets