Shop All Socket Extensions
Gearwrench
1/2" Drive Extension 15"
Mfr # 81343
Zoro # G0447015
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 15"
- Finish Full Polished Chrome
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81343
- Zoro # G0447015
- UPC # 099575813436
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 15" |
Details
SAE or Metric | SAE |
Finish | Full Polished Chrome |
Item | Extension |
Number of Pieces | 1 |
Drive Type | Square |
Number of Points | 4 |
Description
Standard Extension,1/2in Dr., 15in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3/8"x12" SDS-Plus Rebar Cutter (DMAPLRC1010)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Rubber / Brass Tip for Air Blow Guns, PK 6 (BT2-D6)
- WESTWARD Socket Sp"ner, 1/4" Drive, Chrome (437V02)
- WESTWARD 1/2 in Drive Impact Socket Bit 1/4 in, SAE (4LZD7)
- GEARWRENCH 3/8" Drive Female Extension Adapter (82804)
- GEARWRENCH 3 Piece 3/8" Drive X-Core™ Pinless Universal Joint Impact Extension Set 6", 9" & 12" (84453)
- GEARWRENCH 5 Pc 14 Drive Extension Set 2, 3, 6, 10 14 (KDT81002D)
- GEARWRENCH Torx Socket 1/4" Drive x E5, 1.968" Length, Chrome plated (80192)
- GEARWRENCH 3/8" Drive Wobble Extension 12" (81249)
- GEARWRENCH Torx Socket 1/4" Drive x E5, 0.984" Length, black oxide (80187)
- SUNEX Extension, 10", 3/8"Dr (3510)
- Gearwrench Socket Extensions