Shop All Impact Sockets
Gearwrench
1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 25mm [1"]
Mfr # 86081
Zoro # G802685716
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 1 in
- Number of Points 6
- Material Chrome Molybdenum Alloy Steel
- Measurement Type Metric, SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86081
- Zoro # G802685716
- UPC # 099575860812
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 in |
Socket Length | 3 15/64 in |
Socket Depth | Deep |
Details
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Extraction Sockets |
Measurement Type | Metric, SAE |
Compatible Fastener Type | Bolts |
Impact Rated | Yes |
Locking | No |
Includes Fastener Holding Magnet | No |
Non-Magnetic | Yes |
Finish | Black Oxide |
Tether Ready | No |
Non-Sparking | No |
Insulated | No |
Socket Shape | 6-Point |
Drive Type | Impact, Power |
Description
Deep Extraction Sockets, Socket Size 1 in, Socket Shape 6-Point, Drive Type Impact, Power, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Chrome Molybdenum Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S02.5G SCLDR1.2, 3-1/2 in L, High Speed Steel (S02.5G SCLDR1.2)
- GEARWRENCH Combo Wrench Ratch 8Mm (9108D)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #10 (46680)
- IRWIN Quick Change Bit Holder - 0.25-6 in. (4935704)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 7mm (84142)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 4" (84243)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 11/16" (84328N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 22mm (84344N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/8" (84814)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 1/2" (84303N)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Impact Socket (SID22022)
- Gearwrench Impact Sockets