Shop All Impact Sockets
Gearwrench
1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 22mm- [7/8-"]
Mfr # 86076
Zoro # G602685800
original price:
$21.99
5% off
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 7/8 in
- Number of Points 6
- Material Chrome Molybdenum Alloy Steel
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 86076
- Zoro # G602685800
- UPC # 099575860768
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 7/8 in |
Socket Depth | Deep |
Socket Length | 3 15/64 in |
Details
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Extraction Sockets |
Locking | No |
Impact Rated | Yes |
Compatible Fastener Type | Bolts |
Includes Fastener Holding Magnet | No |
Finish | Black Oxide |
Non-Magnetic | Yes |
Measurement Type | Metric, SAE |
Socket Shape | 6-Point |
Tether Ready | No |
Insulated | No |
Drive Type | Impact, Power |
Non-Sparking | No |
Description
Deep Extraction Sockets, Socket Size 7/8 in, Socket Shape 6-Point, Drive Type Impact, Power, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Chrome Molybdenum Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC Demagnetizer, Model D-3, 115V. (DEMGD3A)
- MAYHEW Slotted and Screwdriver Set, 6pcs (27021LT)
- WESTWARD 1/4 in Drive, 16mm 12 pt Metric Socket, 12 Points (10E882)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H52225XM-5PK)
- GEARWRENCH 29 Piece 3/8" Drive 6 Point Standard & Deep Impact Metric Socket Set (84925N)
- GEARWRENCH 15 Piece 3/8" Drive 6 Point Standard Universal Impact Metric Socket Set (84918N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 16mm (84317N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 1/2" (84325N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/16" (84868)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 1" (84431N)
- URREA 3/4" Drive Socket Set Phosphatized (750010L)
- Gearwrench Impact Sockets