Shop All Impact Sockets
Gearwrench
1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm- [13/16-"]
Mfr # 86074
Zoro # G902685821
original price:
$24.99
2% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 13/16 in
- Number of Points 6
- Material Chrome Molybdenum Alloy Steel
- Socket Depth Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86074
- Zoro # G902685821
- UPC # 099575860744
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 13/16 in |
Socket Depth | Deep |
Socket Length | 3 15/64 in |
Details
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Extraction Sockets |
Impact Rated | Yes |
Finish | Black Oxide |
Includes Fastener Holding Magnet | No |
Non-Magnetic | Yes |
Compatible Fastener Type | Bolts |
Measurement Type | Metric, SAE |
Locking | No |
Tether Ready | No |
Insulated | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Drive Type | Impact, Power |
Description
Deep Extraction Sockets, Socket Size 13/16 in, Socket Shape 6-Point, Drive Type Impact, Power, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Chrome Molybdenum Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12TPI BIM TShank Jigsaw Blade, PK3 (T121BF3)
- GEARWRENCH 2-9/16" 12 Point Long Pattern Satin Combination Wrench (81830)
- CLESCO 5/8" ID Rh Taper Buff Spindle Steel, Yellow Zinc (BTR-5)
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (80117)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 22mm (84580N)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 3-1/2" (84240)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 39mm (84850)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 15mm (84527N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 45mm (84856)
- GEARWRENCH 34 Drive 34 F x 12 M Impact Adapter (KDT84888D)
- GREY PNEUMATIC SOC 1/4 1/2D IMP HEX (2908F)
- Gearwrench Sockets & Ratchets