Shop All Impact Sockets
Gearwrench
1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 19mm [3/4"]
Mfr # 86073
Zoro # G402685680
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 3/4 in
- Number of Points 6
- Material Chrome Molybdenum Alloy Steel
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86073
- Zoro # G402685680
- UPC # 099575860737
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 3/4 in |
Socket Depth | Deep |
Socket Length | 3 15/64 in |
Details
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Extraction Sockets |
Impact Rated | Yes |
Finish | Black Oxide |
Includes Fastener Holding Magnet | No |
Compatible Fastener Type | Bolts |
Locking | No |
Measurement Type | Metric, SAE |
Non-Magnetic | Yes |
Tether Ready | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Insulated | No |
Drive Type | Impact, Power |
Description
Deep Extraction Sockets, Socket Size 3/4 in, Socket Shape 6-Point, Drive Type Impact, Power, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Chrome Molybdenum Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 15/64 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 1/2"R 3/4"D (CF1718)
- WRIGHT TOOL Attachment 1/4" Drive Extension - 2 (2402)
- DRILLCO 1/4-20 HSS HEX THREADING DIE NUT 3300E (33E116C)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 7/16" (84481)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 24mm [15/16"] (86079)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 9/16" (84890)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 3/4" (84307N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 33mm (84991)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 14mm (84464)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6282)
- Gearwrench Impact Sockets