Shop All Hand Ratchets
Gearwrench
1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 24" L, Full Polish Chrome Finish
Mfr # 81363T
Zoro # G4067527
product price: $107.99
/ea
Sold in multiples of 10 for $1,079.90
Free Shipping & Returns
$1,079.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Flexible
- Reversing Yes
- Head Style Teardrop
- Overall Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81363T
- Zoro # G4067527
- UPC # 099575013638
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 24" |
Details
Item | Hand Ratchet |
Head Movement | Flexible |
Reversing | Yes |
Head Style | Teardrop |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Full Polish Chrome |
Number of Geared Teeth | 90 |
Min. Arc Swing | 4 Degrees |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Description
The GEARWRENCH 81363T 24" Teardrop Hand Ratchet is a high-quality tool designed for durability and ease of use. With a full polish chrome finish, the teardrop hand ratchet has 90 geared teeth that provide superior torque and faster turning speeds. The flexible head movement allows you to access tight spaces easily. This hand ratchet reverses with just a pull of the handle, making it easier to undo bolts and nuts when needed. It also has an overall length of 24 in., which means it can reach into deep or confined areas where other tools cannot go. The GEARWRENCH 81363T 1/2" Drive 24" Teardrop Hand Ratchet is an essential addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 12mm (84629)
- PARAGON DIAMOND TOOLS 6'' x .090 x 7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP6)
- CRESCENT LUFKIN 1/2" x 12' P2000 Series Chrome Case Yellow Clad A7 Blade Power Return Tape Measure (P2212XN)
- ECLIPSE Magnetizer/Demagnetizer (800-070)
- GEARWRENCH 3/8" Drive 3/8" F x 1/2" M Adapter (81278)
- GEARWRENCH 3/8" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 9.840" L, Bright Chrome Finish (81225)
- GEARWRENCH 3/8" Drive 120XP Locking Flex Head Ratchet 13.5" (81297)
- GEARWRENCH 12 Dr 90T Long Handle Teardrop Ratchet (KDT81360T)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 11" L, Full Polish Chrome Finish (81304T)
- GEARWRENCH 3/8" Drive 90 Tooth Compact Head Ratchet - 8.4" (81220T)
- KO-KEN Ratchet Handle 24 teeth Locking Flexible Head 265mm Polished Handle 3/8 Sq. Drive (3774PL)
- Gearwrench Sockets & Ratchets