Shop All Hand Ratchets
Gearwrench
1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 16.9" L, Full Polish Chrome Finish
Mfr # 81306T
Zoro # G8032158
original price:
$60.49
4% off
new price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Flexible
- Reversing Yes
- Head Style Teardrop
- Overall Length 16.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81306T
- Zoro # G8032158
- UPC # 099575013065
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 16.9" |
Details
Item | Hand Ratchet |
Head Movement | Flexible |
Reversing | Yes |
Head Style | Teardrop |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Full Polish Chrome |
Number of Geared Teeth | 90 |
Min. Arc Swing | 4 Degrees |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Description
Hand Ratchet, Reversing Yes, Overall Length 17 in, Drive Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30708P)
- S & H INDUSTRIES SWITCH FOR ALLSOURCE BLASTER AC41500 (AC4150041)
- STARRETT Indicator Contact Point, 3/32 x 3/8 Round (PT06632-5)
- WESTWARD #47 Carbide TiN 118 Deg. Jobber Length Drill Bit (5VUA0)
- GEARWRENCH 1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 6.88" L, Full Polish Chrome Finish (81007T)
- GEARWRENCH 3/8" 90T Cushion Grip Off Set Flex Handle Ratchet (81213T)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 120XP Locking Flex Head Ratchet Set (81380)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 72-Tooth Dual Material Roto Ratchet Set (81223)
- GEARWRENCH 14 Dr 90 Tooth Flex Teardrop Ratchet (KDT81012T)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set with Tool Roll (9567RN)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease ratchet, fine tooth WA.4.5 ° L.193 mm (12111020)
- Gearwrench Sockets & Ratchets